Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes
Mfr # C59436
Zoro # G2540820
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59436
- Zoro # G2540820
- UPC # 697334594369
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Pitch Diameter Limit | D9 |
Overall Length | 69.05mm |
Tap Dimension Type | Metric |
Thread Length | 28.58mm |
Shank Dia. | 8.07mm |
Tap Size | M8 |
55% Thread Drill Size | 19/64 in |
Thread Size | M8x1.25 |
Square Size | 6.05 mm |
65% Thread Drill Size | 7.45 mm |
75% Thread Drill Size | L |
Shank Length | 40.48 mm |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stud Sensor, Electronic, 3/4 In, LED (77-050)
- RIDGID DIEHEAD, 1 12 11R (20963R)
- SKB Olive Drab Green Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3I-2217-8M-E)
- GREENLEE Sheave, Cable Feeding 4 (441-4)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102801)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- Cleveland Taps