Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes
Mfr # C59437
Zoro # G2540723
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59437
- Zoro # G2540723
- UPC # 697334594376
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Pitch Diameter Limit | D9 |
Tap Dimension Type | Metric |
Overall Length | 69.05mm |
Thread Length | 28.58mm |
Shank Dia. | 8.07mm |
Tap Size | M8 |
65% Thread Drill Size | 7.45 mm |
75% Thread Drill Size | L |
Shank Length | 40.48 mm |
Thread Size | M8x1.25 |
Square Size | 6.05 mm |
55% Thread Drill Size | 19/64 in |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO SMALL CUT-OFF BLADES, Type 1 - Metal - Gemini Aluminum Oxide, Size: 4 x 1/8 x 3/8, Max RPM: 19100 (662435-10659)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T5---21)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- WRIGHT TOOL Set 135 Pc Fractional Mechanics Set 1/4 (141)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145000)
- GREENFIELD THREADING Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes (287707)
- Cleveland Taps