Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes
Mfr # C59433
Zoro # G2540778
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59433
- Zoro # G2540778
- UPC # 697334594338
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 63.50mm |
Pitch Diameter Limit | D8 |
Thread Length | 25.40mm |
Shank Dia. | 6.47mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.50 mm |
55% Thread Drill Size | #2 |
Thread Size | M6x1 |
Shank Length | 38.10 mm |
65% Thread Drill Size | 7/32 in |
Description
Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL4137IM)
- JET Chuck Guard Assembly (10810402A1)
- MARTIN SPROCKET & GEAR WRENCH SPANNER - SPANNER (0474)
- KLEIN TOOLS Canvas Tool Bag, 24-Inch (5102-24)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- DRILLCO 5/8-11, CARBON BOTTOMING TAPS - 2000C (20C140CB)
- Cleveland Taps