Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, M5-0.80, Plug, Bright, 0 Flutes
Mfr # C59428
Zoro # G2755282
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59428
- Zoro # G2755282
- UPC # 697334594284
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Pitch Diameter Limit | D7 |
Shank Dia. | 4.92mm |
Overall Length | 60.32mm |
Tap Dimension Type | Metric |
Thread Length | 22.23mm |
Tap Size | M5 |
Square Size | 3.86 mm |
55% Thread Drill Size | #13 |
65% Thread Drill Size | 4.65 mm |
75% Thread Drill Size | 4.60 mm |
Thread Size | M5x0.8 |
Shank Length | 38.10 mm |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60.32 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HEX KEY METRIC SET 9 PC BALL END FOLDING (TL12705)
- PRINCE Two Handled Hydraulic Valve (RD522CCAA5A4B1)
- RIDGID Cable, C27 Hc 5/8 X 75' (32737)
- URREA 3/8" drive, 6-point deep impact socket 1/2" (7716H)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119108)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- Cleveland Thread Forming Taps