Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes
Mfr # C59429
Zoro # G2540793
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit D7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59429
- Zoro # G2540793
- UPC # 697334594291
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Pitch Diameter Limit | D7 |
Thread Length | 22.23mm |
Overall Length | 60.32mm |
Shank Dia. | 4.92mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Square Size | 3.86 mm |
Shank Length | 38.10 mm |
75% Thread Drill Size | 4.60 mm |
65% Thread Drill Size | 4.65 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | #13 |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 60.32 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-28 UNF (403116)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (89023)
- VERSADRIVE HMT MAX Magnet Drill Adapter 3/4 in. (111031-01)
- CLC WORK GEAR Lighted Handle 15 in Tool Carrier, Black, Polyester, 22 Pockets (L234)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100501)
- Cleveland Thread Forming Taps