Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes
Mfr # C59425
Zoro # G2540839
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59425
- Zoro # G2540839
- UPC # 697334594253
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Thread Length | 19.05mm |
Pitch Diameter Limit | D6 |
Shank Dia. | 4.26mm |
Tap Dimension Type | Metric |
Overall Length | 53.97mm |
Tap Size | M4 |
65% Thread Drill Size | 3.70 mm |
55% Thread Drill Size | #26 |
Square Size | 3.33 mm |
Thread Size | M4x0.7 |
Shank Length | 34.93 mm |
75% Thread Drill Size | 3.65 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 53.97 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.52 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Special Purpose Blade 115, PK5 (115.62)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-20 (T/A54661)
- CMT Panel Pilot Router Bit, HW, 1/4 in (816.064.11)
- WESTWARD 8 Piece Metric Fold-Up Hex Key Set, 2CYB8 (2CYB8)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- DRILLCO 1/4-20 THREAD FORMING BOTTOM TAP - 2090 (209A116CB)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- Cleveland Thread Forming Taps