Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes
Mfr # C59441
Zoro # G2540732
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59441
- Zoro # G2540732
- UPC # 697334594413
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M10-1.50 |
Overall Length | 74.61mm |
Thread Length | 31.75mm |
Shank Dia. | 9.67mm |
Pitch Diameter Limit | D10 |
Tap Dimension Type | Metric |
Tap Size | M10 |
55% Thread Drill Size | 9.40 mm |
75% Thread Drill Size | 9.20 mm |
65% Thread Drill Size | 9.30 mm |
Thread Size | M10x1.5 |
Shank Length | 42.86 mm |
Square Size | 7.26 mm |
Description
Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Annular Cutters, 2 in Overall L (DWAC02032)
- KLEIN TOOLS 5 1/8 in Adjustable Wire Stripper 24 to 12 AWG (74007)
- STARRETT Indicator Dial (656-441J)
- WRIGHT TOOL Combination Wrench 21mm (11-21MM)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- DRILLCO 1-1/8--12, NITRO BOTTOMING TAP - 2000N (20N208FB)
- Cleveland Taps