Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes
Mfr # C59238
Zoro # G2540559
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59238
- Zoro # G2540559
- UPC # 697334592389
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Shank Dia. | Shank Dia.: 0.1680" |
Thread Length | 3/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H5 |
Tap Size | #8 |
Shank Length | 1 3/8 in |
Thread Size | #8-32 |
75% Thread Drill Size | 3.75 mm |
Square Size | 0.1310 in |
55% Thread Drill Size | #24 |
65% Thread Drill Size | #25 |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BR-5PK)
- KESON 100 ft/30m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-100)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4R-30)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (2864408)
- OSG Thread Forming Tap, M5-0.80, Plug, Oxide, 0 Flutes (1410103501)
- Cleveland Taps