Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes
Mfr # C59223
Zoro # G2540437
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit H5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59223
- Zoro # G2540437
- UPC # 697334592235
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Pitch Diameter Limit | H5 |
Tap Dimension Type | Inch |
Shank Dia. | Shank Dia.: 0.1410" |
Thread Length | 11/16" |
Overall Length | 2" |
Tap Size | #6 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 3.20 mm |
Thread Size | #6-32 |
Square Size | 0.1100 in |
75% Thread Drill Size | 3.10 mm |
65% Thread Drill Size | 3.15 mm |
Description
Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- DENDESIGNS W1133-18B 18 in. Pipe Wrench - Bulk (DE748689)
- URREA Punch, 3/4" Drift (96-3/4)
- MARSHALLTOWN Pry Bar, Square, Steel, Powder-Coated, 1" W (10064)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- OSG Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes (1400103800)
- Cleveland Thread Forming Taps