Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes
Mfr # C59301
Zoro # G2540662
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Standards USCTI Table 302A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59301
- Zoro # G2540662
- UPC # 697334593010
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | H7 |
Tap Dimension Type | Inch |
Thread Length | 1-1/8" |
Overall Length | 2-23/32" |
Shank Dia. | Shank Dia.: 0.3180" |
Tap Size | 5/16" |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H7, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- WERA Extension 1/2" Dr, 13 13/32 in L, 1 Pieces, Satin (05003695001)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BZ)
- TITAN Carbon Scraper, 1 Inch (TIT12462)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- HANSON High Carbon Steel Machine Screw Taper Tap 8-40 NS (1026)
- DRILLCO 36MM-3.00 4FL TAPER TAP - 2800 (28A360BT)
- Cleveland Taps