Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes
Mfr # C59193
Zoro # G2540419
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59193
- Zoro # G2540419
- UPC # 697334591931
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Thread Length | 9/16" |
Overall Length | 1-7/8" |
Shank Dia. | Shank Dia.: 0.1410" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Tap Size | #4 |
Thread Size | #4-40 |
Shank Length | 1 9/32 in |
Square Size | 0.1100 in |
55% Thread Drill Size | 2.93 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XPT02Z)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 1/2"D (CF1212)
- ILC Replacement for Dewalt Dcb120 Battery (DCB120 BATTERY DEWALT)
- TOLSEN Rubber Mallet 32oz Rubber Hammer Head, Fiberglass Handle (25038)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 3 Flutes (17218)
- OSG Thread Forming Tap, #10-32, Plug, V, 0 Flutes (1625010346)
- Cleveland Thread Forming Taps