Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes
Mfr # C59194
Zoro # G2540452
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59194
- Zoro # G2540452
- UPC # 697334591948
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Overall Length | 1-7/8" |
Shank Dia. | Shank Dia.: 0.1410" |
Thread Length | 9/16" |
Tap Size | #4 |
Thread Size | #4-40 |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 1.95 mm |
65% Thread Drill Size | 5/64 in |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (203844)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP63)
- KNIPEX 6 1/8 in Crimper 0.4 to 1.1mm (97 50 01)
- MILWAUKEE TOOL 35 ft Tape Measure, 1 5/16 in Blade (48-22-9735)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- OSG Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes (1400154501)
- WIDIA Thread Forming Tap, #8-32, Plug, Bright, 3 Flutes (17013)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (2868305)
- Cleveland Thread Forming Taps