Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, 3/8"-24, Plug, Bright, 0 Flutes
Mfr # C59321
Zoro # G2540601
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59321
- Zoro # G2540601
- UPC # 697334593218
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
Shank Dia. | Shank Dia.: 0.3810" |
Overall Length | 2-15/16" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Square Size | 0.2860 in |
55% Thread Drill Size | 23/64 in |
65% Thread Drill Size | 9.05 mm |
75% Thread Drill Size | 9.00 mm |
Shank Length | 1 11/16 in |
Thread Size | 3/8"-24 |
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- PROTO Socket Extension 1/4 in Dr, 4 in L, 1 Pieces, Chrome (J4760-04)
- STARRETT Hacksaw Frame, Adjustable, Heavy Duty, Closed Grip (K152)
- BURNDY Type U Crimping Die, Black (U26RT)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400159808)
- Cleveland Thread Forming Taps