Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes
Mfr # C59317
Zoro # G2540750
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- List Number 1091
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59317
- Zoro # G2540750
- UPC # 697334593171
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 1-1/4" |
Overall Length | 2-15/16" |
Tap Dimension Type | Inch |
Shank Dia. | Shank Dia.: 0.3810" |
Pitch Diameter Limit | H7 |
Tap Size | 3/8" |
75% Thread Drill Size | 11/32 in |
Square Size | 0.2860 in |
65% Thread Drill Size | 8.80 mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 1 11/16 in |
Thread Size | 3/8"-16 |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- K-TOOL INTERNATIONAL Telescopic Inspection Mirror, Square (KTI70921)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- DRILLCO 8.0MM-1.25 4FL TAPER TAP - 2800 (28A080AT)
- KODIAK CUTTING TOOLS M6 X 1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563368)
- Cleveland Thread Forming Taps