Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, 1/4"-28, Plug, Bright, 0 Flutes
Mfr # C59289
Zoro # G2755258
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59289
- Zoro # G2755258
- UPC # 697334592891
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Thread Length | 1" |
Pitch Diameter Limit | H4 |
Shank Dia. | 0.3670" |
Overall Length | 2-1/2" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 15/64 in |
55% Thread Drill Size | 6.00 mm |
Square Size | 0.1910 in |
75% Thread Drill Size | 5.90 mm |
Thread Size | 1/4"-28 |
Description
Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- ABANAKI Belt, 12 In, Replacement (BT2S-0018)
- KRAFT TOOL Inside Step Tool w/Batt, 8" x 4" 1/2"R (CF177)
- GUARDAIR Vacuum Hose, 10 ft. L, Hose 1-1/2" Dia. (2100A02NED)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/4-18 Npt Drill Bit 7/16" Combo Pack (93202)
- OSG Thread Forming Tap, 1/4"-28, Plug, Bright, 0 Flutes (1400129200)
- Cleveland Taps