Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes
Mfr # C59284
Zoro # G2540741
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59284
- Zoro # G2540741
- UPC # 697334592846
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H6 |
Overall Length | 2-1/2" |
Thread Length | 1" |
Shank Dia. | Shank Dia.: 0.3670" |
Tap Size | 1/4" |
75% Thread Drill Size | 5.70 mm |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #1 |
Square Size | 0.1910 in |
Thread Size | 1/4"-20 |
55% Thread Drill Size | 5.85 mm |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" 3-Jaw Plain Back Lathe Chuck (3900-0037)
- BETA 6 piece Sliding T-handle wrench set, 3 hex ends, chrome plated 1/8", 3/16", 7/32", 1/4", 5/16", 3/8" (009510771)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86135)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158008)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (2868508)
- Cleveland Taps