Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes
Mfr # C59282
Zoro # G2540489
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C59282
- Zoro # G2540489
- UPC # 697334592822
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Tap Dimension Type | Inch |
Shank Dia. | Shank Dia.: 0.3670" |
Pitch Diameter Limit | H4 |
Thread Length | 1" |
Tap Size | 1/4" |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #1 |
75% Thread Drill Size | 5.70 mm |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 5.85 mm |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 (BTN4-D6)
- HANSON 1/16" Cobalt High Speed Steel Drill Bit (3016004)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J77418MP)
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130605)
- OSG Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes (1400103800)
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes (1400148500)
- Cleveland Thread Forming Taps