Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes
Mfr # C59285
Zoro # G2540577
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59285
- Zoro # G2540577
- UPC # 697334592853
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Pitch Diameter Limit | H6 |
Tap Dimension Type | Inch |
Thread Length | 1" |
Overall Length | 2-1/2" |
Shank Dia. | Shank Dia.: 0.3670" |
Tap Size | 1/4" |
75% Thread Drill Size | 5.70 mm |
55% Thread Drill Size | 5.85 mm |
Thread Size | 1/4"-20 |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
65% Thread Drill Size | #1 |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Multi Swage Punch, 6 IN 1 (70006)
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Roller Support (_2-1005)
- PARAGON DIAMOND TOOLS 28'' x .200 x 1''DP Rail & Structural Steel Blade (RRS-28)
- INGERSOLL-RAND Tool Boot, Rubber (2015-Boot)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (1400130800)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- Cleveland Thread Forming Taps