Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes
Mfr # C59283
Zoro # G2540522
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit H4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59283
- Zoro # G2540522
- UPC # 697334592839
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Pitch Diameter Limit | H4 |
Shank Dia. | Shank Dia.: 0.3670" |
Thread Length | 1" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Tap Size | 1/4" |
75% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | #1 |
Square Size | 0.1910 in |
55% Thread Drill Size | 5.85 mm |
Thread Size | 1/4"-20 |
Shank Length | 1 1/2 in |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 15-Piece Pack (48-32-5004)
- ETTORE Champion Scraper Replacement Stainless Blades 5 Inch, 10PK (46322)
- OSG Spiral Flute Tap, Bottoming, 3 (2985705)
- WESTWARD Socket Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (53YV74)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- DRILLCO 1-64, HSS NITRO BOTTOMING TAP - 2000N (20N001CB)
- DRILLCO 3/8-16, HSS PLUG TAPS - 2000 (20A124CP)
- Cleveland Thread Forming Taps