Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, 1/2"-13, Bottoming, Bright, 0 Flutes
Mfr # C59362
Zoro # G2540717
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59362
- Zoro # G2540717
- UPC # 697334593621
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H8 |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Shank Dia. | Shank Dia.: 0.3670" |
Tap Size | 1/2" |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 11.70 mm |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.80 mm |
55% Thread Drill Size | 15/32 in |
Thread Size | 1/2"-13 |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H8, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712A7)
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Pipe Tap (DWTPT3/8)
- PROTO 1/2 in Drive Socket Set Metric 30 Pieces 8 mm to 21 mm , Chrome (J54230T)
- INGERSOLL-RAND HAMMER AIR IRT116 WITH 5 CHISELS (IRT116K)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405004908)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158008)
- Cleveland Thread Forming Taps