Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #10-32, Plug, Bright, 0 Flutes
Mfr # C59258
Zoro # G2540507
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- List Number 1091
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59258
- Zoro # G2540507
- UPC # 697334592587
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Pitch Diameter Limit | H6 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Shank Dia. | Shank Dia.: 0.1940" |
Thread Length | 7/8" |
Tap Size | #10 |
55% Thread Drill Size | 4.52 mm |
Shank Length | 1 1/2 in |
Thread Size | #10-32 |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.45 mm |
75% Thread Drill Size | 4.40 mm |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H6, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40320)
- WESTWARD 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (21WL45)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWH3)
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- YMW TAPS Thread Roll Tap, H3 4-40 (P) (388423)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 2 Flutes (1400105301)
- Cleveland Taps