Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #10-32, Plug, Bright, 0 Flutes
Mfr # C59256
Zoro # G2755203
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Standards USCTI Table 302A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59256
- Zoro # G2755203
- UPC # 697334592563
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H4 |
Thread Length | 7/8" |
Shank Dia. | Shank Dia.: 0.1940" |
Tap Size | #10 |
75% Thread Drill Size | 4.40 mm |
Thread Size | #10-32 |
55% Thread Drill Size | 4.52 mm |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.45 mm |
Shank Length | 1 1/2 in |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T112L)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 8 (TK-82)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4778)
- WARWOOD TOOL 8 lb Carbon Spike Maul Bell Pattern, 36 Hickory Safety Grip Handle (322)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- YMW TAPS Thread Roll Tap, H5 4-40 (B) (389422)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- Cleveland Thread Forming Taps