Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes
Mfr # C59259
Zoro # G3041348
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59259
- Zoro # G3041348
- UPC # 697334592594
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8" |
Shank Dia. | Shank Dia.: 0.1940" |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H6 |
Tap Size | #10 |
75% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.45 mm |
55% Thread Drill Size | 4.52 mm |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
Square Size | 0.1520 in |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H6, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZL BLADE SUPER 14T 9LG TORCH (5pk) (ML48-00-5787)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YU31)
- WESTWARD Long Drive Pin Punch, 5/16 In Tip, 8 In L (2AJE8)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -7'9)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes (19951)
- OSG Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes (1410100605)
- Cleveland Thread Forming Taps