Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes
Mfr # C59257
Zoro # G2755221
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- List Number 1092
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59257
- Zoro # G2755221
- UPC # 697334592570
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8" |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Shank Dia. | Shank Dia.: 0.1940" |
Tap Size | #10 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.52 mm |
75% Thread Drill Size | 4.40 mm |
Thread Size | #10-32 |
65% Thread Drill Size | 4.45 mm |
Square Size | 0.1520 in |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Pad, Anti Vibration (5C022)
- KIPP Star Grip, Similar To DIN 6336, D=10-32, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.2A1)
- CRAFTSMAN Surform Shaver, 7-1/4 (CMHT82542)
- HHIP 1/8-1/2" 6 Piece 2-Flute M2 Ball Nose End Mill Set (8001-0006)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- WALTER Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes (D70611-M1.6)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405009008)
- Cleveland Thread Forming Taps