Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #10-24, Plug, Bright, 0 Flutes
Mfr # C59249
Zoro # G2540498
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59249
- Zoro # G2540498
- UPC # 697334592495
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Thread Length | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H4 |
Shank Dia. | Shank Dia.: 0.1940" |
Tap Size | #10 |
Shank Length | 1 1/2 in |
Thread Size | #10-24 |
55% Thread Drill Size | 4.42 mm |
75% Thread Drill Size | 4.27 mm |
Square Size | 0.1520 in |
65% Thread Drill Size | 11/64 in |
Description
Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Tool Set w/o Output, 2 Pc (S766AZ)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- GARDNER BENDER Wire Stripper, Pro Grade, 10-18 AWG (GES-55)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-32 NC (8018)
- REGAL CUTTING TOOLS M10 X 1.5 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078014MS)
- Cleveland Taps