Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes
Mfr # C59159
Zoro # G2540288
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C59159
- Zoro # G2540288
- UPC # 697334591597
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Thread Length | 5/16" |
Tap Dimension Type | Inch |
Shank Dia. | Shank Dia.: 0.1410" |
Overall Length | 1-5/8" |
Pitch Diameter Limit | H2 |
Tap Size | #0 |
55% Thread Drill Size | 1.40 mm |
75% Thread Drill Size | 1.36 mm |
Shank Length | 1 9/32 in |
Square Size | 0.1100 in |
Thread Size | #0-80 |
65% Thread Drill Size | 1.38 mm |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.36 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- CHICAGO PNEUMATIC 3" Air Rotary Sander 0.2 HP 15000 rpm (CP7202)
- TEKTON 45 Inch Angled End Handled Pry Bar (LSQ42045)
- HOUGEN-OGURA 1/2 in. B Round Die, 5/64-3/8THK (75582)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158208)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- Cleveland Taps