Shop All Tapered Pipe Reamers
Cleveland
Taper Pipe Reamer, 8 Flutes, Spiral, LH
Mfr # C24986
Zoro # G609197245
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 3/4 in
- Small End Dia. 0.8760 in
- Large End Dia. 0.9620 in
- Shank Dia. 29/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24986
- Zoro # G609197245
- UPC # 697334249863
- Country of Origin United States
- Category Tapered Pipe Reamers
Dimensions
For Pipe Size | 3/4 in |
Small End Dia. | 0.8760 in |
Large End Dia. | 0.9620 in |
Shank Dia. | 29/32 in |
Flute Length | 1 3/8 in |
Overall Length | 3 1/4 in |
Details
Shank Type - Machining | Straight |
Item | Taper Pipe Reamer |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Alloy Steel, Aluminum, Low Carbon Steel, Non-Ferrous |
Spiral Direction | Left Hand |
Measurement System | Decimal Inch |
Cutting Direction - Machining | Right Hand |
Flute Type | Spiral |
Number of Flutes | 8 |
Material - Machining | High Speed Steel |
Description
Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Decimal Inch, 0.8760 in, Straight
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 30-1/2" General Purpose, Center Cut Cutter (0290FC)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16071)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T30, Bit Impact Socket (D014830)
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- YANKEE Reamer, Taper Pipe, 0.1250 In (600-0.125)
- YANKEE Reamer, Taper Pipe, 2.0000 In (600-2)
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- YANKEE Reamer, Taper Pipe, 0.3750 In (600-0.375)
- DRILL AMERICA 1" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1INCH)
- DRILL AMERICA 1/2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/2)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1-1/4)
- Cleveland Reamers