Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #9 Size, Bright, Straight
Mfr # C24264
Zoro # G4857522
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #9
- Small End Dia. 15/32 in
- Large End Dia. 41/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24264
- Zoro # G4857522
- UPC # 697334242642
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #9 |
Small End Dia. | 15/32 in |
Large End Dia. | 41/64 in |
Shank Dia. | 9/16 in |
Flute Length | 6 1/16 in |
Overall Length | 8 5/16 in |
Shank Size | 0.5625" |
Size | #9 |
Size- Decimal | #9 (0.6070) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #9 - 0.1960 |
Reamer Size | 0.6070" |
Description
Taper Pin Reamer, Straight, Wire, 15/32 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 6 x 7 mm L.165 mm (41040607)
- SLICE Safety Cutter Safety Blade, 6 in L (10475)
- ERGODYNE Bucket Bag, Bucket Bag, Black, Polyester, 0 Pockets (5970T)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134269030)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Straight (C24260)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- Cleveland Taper Pin Reamers