Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #8 Size, Bright, Straight
Mfr # C24263
Zoro # G4875908
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #8
- Small End Dia. 25/64 in
- Large End Dia. 1/2 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C24263
- Zoro # G4875908
- UPC # 697334242635
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #8 |
Small End Dia. | 25/64 in |
Large End Dia. | 1/2 in |
Shank Dia. | 7/16 in |
Flute Length | 5 3/16 in |
Overall Length | 7 3/16 in |
Shank Size | 0.4375" |
Size- Decimal | #8 (0.5050) |
Size | #8 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #8 - 0.1990 |
Reamer Size | 0.5050" |
Description
Taper Pin Reamer, Straight, Wire, 25/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4, 3/8 Inch Drive Stubby Quick-Release Ratchet Set (2-Piece) (SRH91105)
- STEELMAN 13-Piece SAE 6-Point Combination Wrench Set (78348)
- BIG HORN 7-Star Insert Thread 1/4-20, PK 5 (19705B-5PK)
- BON TOOL Bon 84-632 Rocker Bar, 24" (84-632)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24237)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- Cleveland Reamers