Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #8 Size, Bright, Spiral
Mfr # C24243
Zoro # G4756077
original price:
$123.99
7% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #8
- Small End Dia. 25/64 in
- Large End Dia. 1/2 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24243
- Zoro # G4756077
- UPC # 697334242437
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #8 |
Small End Dia. | 25/64 in |
Large End Dia. | 1/2 in |
Shank Dia. | 7/16 in |
Flute Length | 5 3/16 in |
Overall Length | 7 3/16 in |
Size- Decimal | #8 (0.5050) |
Shank Size | 0.4375" |
Size | #8 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #8 - 0.1990 |
Reamer Size | 0.5050" |
Description
Taper Pin Reamer, Helical, Wire, 25/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8-Pc Pro Style Sae Nut Driver Nut Driver Set, W30900 (W30900)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- MONTI BRISTLE BLASTER Air Inlet Bolt (10MT30556)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/32 (44002)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- Cleveland Taper Pin Reamers