Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #7/0 Size, Bright, Spiral
Mfr # C24229
Zoro # G4865581
original price:
$52.56
7% off
new price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #7/0
- Small End Dia. 3/64 in
- Large End Dia. 1/16 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24229
- Zoro # G4865581
- UPC # 697334242291
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #7/0 |
Small End Dia. | 3/64 in |
Large End Dia. | 1/16 in |
Shank Dia. | 5/64 in |
Flute Length | 13/16 in |
Overall Length | 1 13/16 in |
Size | #7/0 |
Size- Decimal | #7/0 (0.0670) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #7-0 - 0.4900 |
Reamer Size | 0.0670" |
Description
Taper Pin Reamer, Helical, Wire, 3/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 6" Bit Dia., 14" Drill Depth (B10-6)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit - 2-9/16"" (48-25-5250)
- LENOX SAW HOLE 1"" BIMETAL (2060574)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24237)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Straight (C24260)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- Cleveland Reamers