Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #7 Size, Bright, Straight
Mfr # C24262
Zoro # G4787303
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #7
- Small End Dia. 21/64 in
- Large End Dia. 27/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24262
- Zoro # G4787303
- UPC # 697334242628
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #7 |
Small End Dia. | 21/64 in |
Large End Dia. | 27/64 in |
Shank Dia. | 13/32 in |
Flute Length | 4 7/16 in |
Overall Length | 6 5/16 in |
Size- Decimal | #7 (0.4220) |
Size | #7 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #7 - 0.2010 |
Reamer Size | 0.4220" |
Description
Taper Pin Reamer, Straight, Wire, 21/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11/32-Inch Magnetic Nut Driver 6-Inch Hollow Shaft (646-11/32M)
- KRAFT TOOL Pointing Trowel w/ProForm, 7" x 3 (GG423PF)
- PERFORMANCE TOOL 1/2 In Round Head Ratchet W/Spin Disc, W32106 (W32106)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1726M)
- CLEVELAND Taper Pin Reamer, #4 Size, Bright, Straight (C24259)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- DRILL AMERICA #3/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3/0)
- Cleveland Taper Pin Reamers