Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #7 Size, Bright, Spiral
Mfr # C24283
Zoro # G4852701
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #7
- Small End Dia. 5/16 in
- Large End Dia. 27/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24283
- Zoro # G4852701
- UPC # 697334242833
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #7 |
Small End Dia. | 5/16 in |
Large End Dia. | 27/64 in |
Shank Dia. | 13/32 in |
Flute Length | 4 7/16 in |
Overall Length | 6 5/16 in |
Size- Decimal | #7 (0.4220) |
Size | #7 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #7 - 0.2010 |
Reamer Size | 0.4220" |
Description
Taper Pin Reamer, Spiral, Wire, 5/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- DEWALT Bi-Metal Hole Saws (DAH180022)
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill (5800-4080)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A214)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- Cleveland Taper Pin Reamers