Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #7 Size, Bright, Spiral
Mfr # C24242
Zoro # G4858277
original price:
$108.99
7% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #7
- Small End Dia. 21/64 in
- Large End Dia. 27/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24242
- Zoro # G4858277
- UPC # 697334242420
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #7 |
Small End Dia. | 21/64 in |
Large End Dia. | 27/64 in |
Shank Dia. | 13/32 in |
Flute Length | 4 7/16 in |
Overall Length | 6 5/16 in |
Size | #7 |
Size- Decimal | #7 (0.4220) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #7 - 0.2010 |
Reamer Size | 0.4220" |
Description
Taper Pin Reamer, Helical, Wire, 21/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Micrometer, 2" (3M102-00)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8114910)
- WESTWARD Round File, 6 in., Round, 1/4in Diameter (26KP99)
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 10in. (9033 R US)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Straight (C24260)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- Cleveland Reamers