Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #6/0 Size, Bright, Spiral
Mfr # C24271
Zoro # G4810607
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #6/0
- Small End Dia. 3/64 in
- Large End Dia. 5/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24271
- Zoro # G4810607
- UPC # 697334242710
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #6/0 |
Small End Dia. | 3/64 in |
Large End Dia. | 5/64 in |
Shank Dia. | 3/32 in |
Flute Length | 15/16 in |
Overall Length | 1 15/16 in |
Shank Size | 3/32" |
Size- Decimal | #6/0 (0.0810) |
Size | #6/0 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #6-0 - 0.5800 |
Reamer Size | 0.0810" |
Description
Taper Pin Reamer, Spiral, Wire, 3/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- KO-KEN Extension Bar 1/4 Square 28mm 1/4 Sq. Drive (2760-28)
- URREA Punches and drift pins set of 7 pieces. (96A)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Straight (C24260)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- Cleveland Taper Pin Reamers