Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #6 Size, Bright, Straight
Mfr # C24261
Zoro # G4774889
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #6
- Small End Dia. 17/64 in
- Large End Dia. 11/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24261
- Zoro # G4774889
- UPC # 697334242611
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #6 |
Small End Dia. | 17/64 in |
Large End Dia. | 11/32 in |
Shank Dia. | 23/64 in |
Flute Length | 3 11/16 in |
Overall Length | 5 7/16 in |
Size | #6 |
Size- Decimal | #6 (0.3540) |
Shank Size | 0.3594" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #6 - 0.2040 |
Reamer Size | 0.3540" |
Description
Taper Pin Reamer, Straight, Wire, 17/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Wheel A60, 8In (429601-00)
- JOHNSON LEVEL & TOOL Try Square, Alum/SS, 8 in, 1/8, 1/16 in Grad (1908-0800)
- VERMONT GAGE Pin Gage, Minus, 0.550 In, Black (911255000)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (35Z115)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- CLEVELAND Taper Pin Reamer, #4 Size, Bright, Straight (C24259)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- DRILL AMERICA #10 HSS Helical Flute Taper Pin Reamer (DWRRTPH10)
- Cleveland Reamers