Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #6 Size, Bright, Straight
Mfr # C24250
Zoro # G4821439
original price:
$59.09
1% off
new price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #6
- Small End Dia. 3/64 in
- Large End Dia. 5/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24250
- Zoro # G4821439
- UPC # 697334242505
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #6 |
Small End Dia. | 3/64 in |
Large End Dia. | 5/64 in |
Shank Dia. | 3/32 in |
Flute Length | 15/16 in |
Overall Length | 1 15/16 in |
Size | #6/0 |
Size- Decimal | #6/0 (0.0810) |
Shank Size | 3/32" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #6-0 - 0.5800 |
Reamer Size | 0.0810" |
Description
Taper Pin Reamer, Straight, Wire, 3/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- GARDNER BENDER Long Nose Wire Stripper, Straight Handle (GBP-61N)
- DRILL AMERICA 11/16"-16 Carbon Steel Plug Hand Tap (DWTP11/16-16)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15910)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Straight (C24260)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- Cleveland Taper Pin Reamers