Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #6 Size, Bright, Spiral
Mfr # C24282
Zoro # G4840442
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #6
- Small End Dia. 1/4 in
- Large End Dia. 11/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24282
- Zoro # G4840442
- UPC # 697334242826
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #6 |
Small End Dia. | 1/4 in |
Large End Dia. | 11/32 in |
Shank Dia. | 23/64 in |
Flute Length | 3 11/16 in |
Overall Length | 5 7/16 in |
Shank Size | 0.3594" |
Size- Decimal | #6 (0.3540) |
Size | #6 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #6 - 0.2040 |
Reamer Size | 0.3540" |
Description
Taper Pin Reamer, Spiral, Wire, 1/4 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Arbor, 1/2-20rh (3ZN03)
- PROTO Ratchet Repair Kit for 1AR20, 1 In Dr (J5849RK)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24237)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- DRILL AMERICA #14 HSS Straight Flute Taper Pin Reamer (DWRRTP14)
- Cleveland Taper Pin Reamers