Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #5/0 Size, Bright, Spiral
Mfr # C24272
Zoro # G4790219
original price:
$64.10
13% off
new price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #5/0
- Small End Dia. 1/16 in
- Large End Dia. 3/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24272
- Zoro # G4790219
- UPC # 697334242727
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #5/0 |
Small End Dia. | 1/16 in |
Large End Dia. | 3/32 in |
Shank Dia. | 7/64 in |
Flute Length | 1 3/16 in |
Overall Length | 2 3/16 in |
Size | #5/0 |
Shank Size | 0.1094" |
Size- Decimal | #5/0 (0.0970) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #5-0 - 0.4305 |
Reamer Size | 0.0970" |
Description
Taper Pin Reamer, Spiral, Wire, 1/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Glow Rod Kit with 20 Feet of Fiberglass Fish Rod (7S-45T)
- HYDE Putty Knife, Stiff, 1-1/2", SS (01140)
- PROTO Punch and Chisel Sets, Steel, 26 pieces (J46S2KV)
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #10Size, Bright, Straight (C24265)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Straight (C24260)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- Cleveland Taper Pin Reamers