Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #5/0 Size, Bright, Spiral
Mfr # C24231
Zoro # G4858478
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #5/0
- Small End Dia. 1/16 in
- Large End Dia. 3/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24231
- Zoro # G4858478
- UPC # 697334242314
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #5/0 |
Small End Dia. | 1/16 in |
Large End Dia. | 3/32 in |
Shank Dia. | 7/64 in |
Flute Length | 1 3/16 in |
Overall Length | 2 3/16 in |
Size- Decimal | #5/0 (0.0970) |
Shank Size | 0.1094" |
Size | #5/0 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #5-0 - 0.4305 |
Reamer Size | 0.0970" |
Description
Taper Pin Reamer, Helical, Wire, 1/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- STARRETT Rockwell Test Block for RB60 Scale (PT05062)
- STEELMAN 1/4" Drive Deep Well SAE Socket Set, 7-Piece (78520)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #44 (44314)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- Cleveland Reamers