Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #5 Size, Bright, Straight
Mfr # C24260
Zoro # G4784223
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #5
- Small End Dia. 15/64 in
- Large End Dia. 19/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24260
- Zoro # G4784223
- UPC # 697334242604
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #5 |
Small End Dia. | 15/64 in |
Large End Dia. | 19/64 in |
Shank Dia. | 5/16 in |
Flute Length | 2 13/16 in |
Overall Length | 4 5/16 in |
Size | #5 |
Size- Decimal | #5 (0.2990) |
Shank Size | 0.3125" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #5 - 0.2055 |
Reamer Size | 0.2990" |
Description
Taper Pin Reamer, Straight, Wire, 15/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- MILWAUKEE TOOL 7/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8609)
- TEKTON 3/8 Inch Drive x 5/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15208)
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50845)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- Cleveland Taper Pin Reamers