Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #5 Size, Bright, Spiral
Mfr # C24281
Zoro # G4776672
original price:
$63.19
6% off
new price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #5
- Small End Dia. 1/4 in
- Large End Dia. 19/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24281
- Zoro # G4776672
- UPC # 697334242819
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #5 |
Small End Dia. | 1/4 in |
Large End Dia. | 19/64 in |
Shank Dia. | 5/16 in |
Flute Length | 2 13/16 in |
Overall Length | 4 5/16 in |
Shank Size | 0.3125" |
Size | #5 |
Size- Decimal | #5 (0.2990) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #5 - 0.2055 |
Reamer Size | 0.2990" |
Description
Taper Pin Reamer, Spiral, Wire, 1/4 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Suction Cup Lifter, 4 1/2 in Dia Cup Size, D-Handle, 90 lb Max Load Capacity (1MZP4)
- STANLEY Aviation Snip, Left, 10 in, Chromium Vanadium (FMHT73755)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- CAPRI TOOLS 1/4 in Drive 5.5 mm 12-Point Metric Deep Socket (CP16166)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Straight (C24260)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24237)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #4 Size, Bright, Straight (C24259)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- Cleveland Taper Pin Reamers