Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #5 Size, Bright, Spiral
Mfr # C24240
Zoro # G4779658
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #5
- Small End Dia. 15/64 in
- Large End Dia. 19/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C24240
- Zoro # G4779658
- UPC # 697334242406
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #5 |
Small End Dia. | 15/64 in |
Large End Dia. | 19/64 in |
Shank Dia. | 5/16 in |
Flute Length | 2 13/16 in |
Overall Length | 4 5/16 in |
Size | #5 |
Size- Decimal | #5 (0.2990) |
Shank Size | 0.3125" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #5 - 0.2055 |
Reamer Size | 0.2990" |
Description
Taper Pin Reamer, Helical, Wire, 15/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 29 Piece Black Oxide Metal Index Drill Bit Set (3018004)
- CHICAGO PNEUMATIC R.O Sander, NV, 3/16" Pad Dia., 5" Orbit (CP3510)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 13mm (80527)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- CLEVELAND Taper Pin Reamer, #10Size, Bright, Straight (C24265)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- Cleveland Taper Pin Reamers