Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #4/0 Size, Bright, Spiral
Mfr # C24232
Zoro # G4855203
original price:
$51.30
6% off
new price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #4/0
- Small End Dia. 5/64 in
- Large End Dia. 7/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24232
- Zoro # G4855203
- UPC # 697334242321
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #4/0 |
Small End Dia. | 5/64 in |
Large End Dia. | 7/64 in |
Shank Dia. | 1/8 in |
Flute Length | 1 5/16 in |
Overall Length | 2 5/16 in |
Shank Size | 1/8" |
Size | #4/0 |
Size- Decimal | #4/0 (0.1140) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #4-0 - 0.3938 |
Reamer Size | 0.1140" |
Description
Taper Pin Reamer, Helical, Wire, 5/64 in, Straight
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- TOOLPRO Rear Outer Left Leg for TP01830 (TPS5018LM)
- KLEIN TOOLS Folding Tool, 12-Inch (86530)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- Cleveland Reamers