Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #4 Size, Bright, Straight
Mfr # C24259
Zoro # G4860532
original price:
$46.09
5% off
new price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #4
- Small End Dia. 13/64 in
- Large End Dia. 1/4 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24259
- Zoro # G4860532
- UPC # 697334242598
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #4 |
Small End Dia. | 13/64 in |
Large End Dia. | 1/4 in |
Shank Dia. | 17/64 in |
Flute Length | 2 9/16 in |
Overall Length | 4 1/16 in |
Shank Size | 0.2657" |
Size- Decimal | #4 (0.2600) |
Size | #4 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #4 - 0.2090 |
Reamer Size | 0.2600" |
Description
Taper Pin Reamer, Straight, Wire, 13/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Low Profile Drill Press Vise (11744)
- SUNEX 1/4" Drive Impact Socket 6 (810MMG)
- EXTECH Laser Distance Meter, with Bluetooth (DT500)
- KLEIN TOOLS Backpack, Ironworker and Welder Backpack, Black/Orange, 27 Pockets (55665)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Straight (C24260)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24237)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- DRILL AMERICA #3/0 HSS Straight Flute Taper Pin Reamer (DWRRTP3/0)
- Cleveland Taper Pin Reamers