Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #4 Size, Bright, Spiral
Mfr # C24280
Zoro # G4858870
original price:
$64.63
9% off
new price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #4
- Small End Dia. 3/16 in
- Large End Dia. 1/4 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24280
- Zoro # G4858870
- UPC # 697334242802
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #4 |
Small End Dia. | 3/16 in |
Large End Dia. | 1/4 in |
Shank Dia. | 17/64 in |
Flute Length | 2 9/16 in |
Overall Length | 4 1/16 in |
Shank Size | 0.2657" |
Size | #4 |
Size- Decimal | #4 (0.2600) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #4 - 0.2090 |
Reamer Size | 0.2600" |
Description
Taper Pin Reamer, Spiral, Wire, 3/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dynatron YellowSpreader, 344, 3x4, 14, PK144 (344)
- ZORO SELECT Drill Press Guard, 2-3/4 In. Chuck Dia. (29DY69)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- Cleveland Taper Pin Reamers