Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #3/0 Size, Bright, Spiral
Mfr # C24274
Zoro # G4837091
original price:
$55.11
9% off
new price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #3/0
- Small End Dia. 3/32 in
- Large End Dia. 1/8 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24274
- Zoro # G4837091
- UPC # 697334242741
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #3/0 |
Small End Dia. | 3/32 in |
Large End Dia. | 1/8 in |
Shank Dia. | 9/64 in |
Flute Length | 1 5/16 in |
Overall Length | 2 5/16 in |
Size- Decimal | #3/0 (0.1300) |
Shank Size | 0.1407" |
Size | #3/0 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #3-0 - 0.3625 |
Reamer Size | 0.1300" |
Description
Taper Pin Reamer, Spiral, Wire, 3/32 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Kit, 120V, 9" L, 1.2 lb. Weight (4300-5/40)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (ABB-50B)
- S&G TOOL AID SLIDE HAMMER (SG81001)
- DRILL AMERICA 21/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F21/64)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24282)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- Cleveland Taper Pin Reamers