Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #3 Size, Bright, Straight
Mfr # C24258
Zoro # G4788590
original price:
$44.09
6% off
new price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #3
- Small End Dia. 11/64 in
- Large End Dia. 7/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24258
- Zoro # G4788590
- UPC # 697334242581
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #3 |
Small End Dia. | 11/64 in |
Large End Dia. | 7/32 in |
Shank Dia. | 15/64 in |
Flute Length | 2 5/16 in |
Overall Length | 3 11/16 in |
Size- Decimal | #3 (0.2290) |
Size | #3 |
Shank Size | 15/64" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #3 - 0.2130 |
Reamer Size | 0.2290" |
Description
Taper Pin Reamer, Straight, Wire, 11/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- CLEVELAND Taper Pin Reamer, #2 Size, Bright, Spiral (C24278)
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- Cleveland Taper Pin Reamers