Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #3 Size, Bright, Straight
Mfr # C24253
Zoro # G4763707
original price:
$55.15
6% off
new price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #3
- Small End Dia. 3/32 in
- Large End Dia. 1/8 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24253
- Zoro # G4763707
- UPC # 697334242536
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #3 |
Small End Dia. | 3/32 in |
Large End Dia. | 1/8 in |
Shank Dia. | 9/64 in |
Flute Length | 1 5/16 in |
Overall Length | 2 5/16 in |
Size- Decimal | #3/0 (0.1300) |
Size | #3/0 |
Shank Size | 0.1407" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #3-0 - 0.3625 |
Reamer Size | 0.1300" |
Description
Taper Pin Reamer, Straight, Wire, 3/32 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench Size 32 mm L.273 mm (40040320)
- BOSCH Offset Router Bit Wrench Set, 8 in L. (RA1152)
- TOOLPRO Belt, 2 in Top Grain Leather Tool Belt, Leather (TP00960)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1/2" HEIGHT (Z9981-1P)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- CLEVELAND Taper Pin Reamer, #1 Size, Bright, Spiral (C24236)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- CLEVELAND Taper Pin Reamer, #0 Size, Bright, Straight (C24255)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- DRILL AMERICA #2 HSS Helical Flute Taper Pin Reamer (DWRRTPH2)
- Cleveland Reamers