Shop All Taper Pin Reamers
Cleveland
Taper Pin Reamer, #3 Size, Bright, Spiral
Mfr # C24279
Zoro # G4782388
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #3
- Small End Dia. 3/16 in
- Large End Dia. 7/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C24279
- Zoro # G4782388
- UPC # 697334242796
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #3 |
Small End Dia. | 3/16 in |
Large End Dia. | 7/32 in |
Shank Dia. | 15/64 in |
Flute Length | 2 5/16 in |
Overall Length | 3 11/16 in |
Size | #3 |
Size- Decimal | #3 (0.2290) |
Shank Size | 15/64" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #3 - 0.2130 |
Reamer Size | 0.2290" |
Description
Taper Pin Reamer, Spiral, Wire, 3/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS PLUS Bull Point Chisel 10" (48-62-6010)
- DRILL AMERICA 37/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR37/64)
- WESTWARD Torque Wrench Head, Box End, 13mm (19ZD01)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (505009)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- CLEVELAND Taper Pin Reamer, #10 Size, Bright, Spiral (C24286)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- CLEVELAND Taper Pin Reamer, #4 Size, Bright, Straight (C24259)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- DRILL AMERICA #3 HSS Straight Flute Taper Pin Reamer (DWRRTP3)
- Cleveland Reamers